Shop All PVC Pipe Fittings
Zoro Select
PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size
Mfr # 458012
Zoro # G5278131
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 458012
- Zoro # G5278131
- UPC # 25528149901
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Fitting Length | 2.86" |
Fitting Length | 2.86 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Thread Size B | 11 1/2 |
Fitting Thread Size A | 11 1/2 |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Overall Length | 2 11/16 in |
Description
Union, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, Includes Seal No, 2 11/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-CP)
- ZURN Solenoid Rebuild Kit (P6900-SRK)
- FLEXTRON Gas Line Hose 3/8'' O.D.x24'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-24H)
- AMERICAN STANDARD Plastic Lever Handle Kit (M961642-0020A)
- ZORO SELECT PVC Coupling, Compression, 1" Pipe Size (160-105)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (437291)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 3 in Pipe Size (837-422)
- ZORO SELECT PVC Wye, Socket, 4 in Pipe Size (P600-040)
- ZORO SELECT PVC Reducer, Socket x FNPT, 3/4 in x 1 in Pipe Size (435102)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 1 in Pipe Size (402335)
- NIBCO 1-1/2 x 1-1/4 in. PVC DWV Trap Adapter Fitting (C480127HD112114)
- Zoro Select PVC Pipe Fittings