Shop All PVC Pipe Fittings
Zoro Select
PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size
Mfr # 898-375-015
Zoro # G4730591
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 898-375-015
- Zoro # G4730591
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Fitting Length | 2.72" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Length | 2.72 in |
Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 2 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 1/2 in |
Description
Union, PVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 2 5/16 in, 11 1/2, 1 1/2 in, Female, NPT, 2 5/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 2 3/4 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE6)
- ZURN Toliet Flush Valve, 3.5 GPF (Z6000-YB-YC)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-6)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 3 in Pipe Size (1WJN7)
- ZORO SELECT PVC Adapter, Socket, 6 in Pipe Size (836-060N)
- ZORO SELECT PVC Flange, Spigot, 8 in Pipe Size (856-080)
- ZORO SELECT PVC Coupling, Insert, 4 in Pipe Size (1429040)
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x Socket, 1-1/2 in Pipe Size (413015)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (401007BC)
- Zoro Select PVC Pipe Fittings