Shop All Plastic Channels
Zoro Select
PVC Type I U Channel Stock, 60" L, Dark Gray
Mfr # 1UNJ9
Zoro # G1998862
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 1
- Color Dark Gray
- Outside Leg Length 1.469 in
- Wall Thickness 0.08 in
- Outside Base Width 2.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UNJ9
- Zoro # G1998862
- Country of Origin Germany
- Category Plastic Channels
Dimensions
Outside Leg Length | 1.469 in |
Outside Base Width | 2.51 in |
Length | 60 in |
Length Tolerance | +0.060/-0.000 in |
Plastic Length Tolerance | +0.060/-0.000 in |
Plastic Length | 5 ft |
Description
U Channel Stock, PVC Type 1, Grade Standard, Wall Thickness 0.08 in, Plastic Length 5 ft, Plastic Length Tolerance +0.060/-0.000 in, Outside Leg Length 1.469 in, Outside Base Width 2.51 in, Dark Gray, Plastic Clarity Opaque, Tensile Strength 7,300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7/8In. TUBING (6 FT M-244)
- STEELWORKS Diamond Plate Alm 24X24 (11255)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1095_6_0)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125S100-C3)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-8)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE3)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ3)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-12)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2288, 0.281 X 6.375 X 2.000, 10 FT (PGPO3CHANNEL2288-10)
- Zoro Select Plastic Channels