Shop All Plastic Channels
Zoro Select
PVC Type I U Channel Stock, 60" L, Dark Gray
Mfr # 1UNJ7
Zoro # G1998838
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$60.99
Free 30-Day Returns
Key Features
- Material PVC Type 1
- Color Dark Gray
- Outside Leg Length 1.656 in
- Wall Thickness 0.08 in
- Outside Base Width 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UNJ7
- Zoro # G1998838
- Country of Origin Germany
- Category Plastic Channels
Dimensions
Outside Leg Length | 1.656 in |
Outside Base Width | 1.14 in |
Length | 60 in |
Length Tolerance | +0.060/-0.000 in |
Plastic Length | 5 ft |
Plastic Length Tolerance | +0.060/-0.000 in |
Description
U Channel Stock, PVC Type 1, Grade Standard, Wall Thickness 0.08 in, Plastic Length 5 ft, Plastic Length Tolerance +0.060/-0.000 in, Outside Leg Length 1.656 in, Outside Base Width 1.14 in, Dark Gray, Plastic Clarity Opaque, Tensile Strength 7,300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 3 Ft (61F.625X1.5-36)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-PS-PP-562)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 2" W (BULK-PS-UHMWB-460)
- MIDWEST FASTENER 3/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64327)
- ZORO SELECT UHMW J Leg Stock, 10 ft L, 1/4" T, White (2NJE1)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-8)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-2)
- ZORO SELECT UHMW Dogbone Conveyor Wear Strip, 10 ft L, 1/4" T, White (2NJD9)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC2)
- PROFESSIONAL PLASTICS Plexiglass 3 L, Clear (PACREJBARX72.000-150PCS)
- Zoro Select Plastic Channels