Shop All Plastic Channels
Zoro Select
PVC Type I U Channel Stock, 60" L, Dark Gray
Mfr # 1UNJ3
Zoro # G1998829
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 1
- Color Dark Gray
- Outside Leg Length 0.594 in
- Wall Thickness 0.06 in
- Outside Base Width 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UNJ3
- Zoro # G1998829
- Country of Origin Germany
- Category Plastic Channels
Dimensions
Outside Leg Length | 0.594 in |
Outside Base Width | 0.51 in |
Length | 60 in |
Length Tolerance | +0.060/-0.000 in |
Plastic Length Tolerance | +0.060/-0.000 in |
Plastic Length | 5 ft |
Description
U Channel Stock, PVC Type 1, Grade Standard, Wall Thickness 0.06 in, Plastic Length 5 ft, Plastic Length Tolerance +0.060/-0.000 in, Outside Leg Length 0.594 in, Outside Base Width 0.51 in, Dark Gray, Plastic Clarity Opaque, Tensile Strength 7,300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (1500-1/8A)
- ZORO SELECT Rod, Aluminum, 7075, 2 1/2 In Dia x 1 Ft L (2EZB1)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 6 In, 1 Ft (61F1X6-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (PS-PC-SR-200)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-11)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-5)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-12)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-2)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- Zoro Select Plastic Channels