Shop All Plastic Sheets
Zoro Select
PVC Type 1 Plastic Sheet 60" L x 48" W x 1/4" Thick
Mfr # BULK-PS-PVC-404
Zoro # G7849659
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-404
- Zoro # G7849659
- UPC # 193005887131
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Length | 60" |
Width | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 60 in L |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- ZORO SELECT SS Square Tube, 12 in (529_12_0)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GLE-44)
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 6ft Length (20-101)
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 12" W x 1/4" Thick (BULK-PS-PVC-71)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PVC-49)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PVC-393)
- ZORO SELECT Off-White Nylon 6/6 Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-NYL-996)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.003" Thick (G15-3F-12X50)
- ZORO SELECT Cast Acrylic Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-CAC-340)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (BULK-PS-PCT-21)
- Zoro Select Plastic Sheets