Shop All Plastic Sheets
Zoro Select
PVC Type 1 Plastic Sheet 48" L x 16" W x 1/2" Thick
Mfr # BULK-PS-PVC-373
Zoro # G7843812
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/2"
- Plastic Width 16"
- Plastic Length 48"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-373
- Zoro # G7843812
- UPC # 193005909970
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 16" |
Length | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 16 in W x 48 in L |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weatherstrip, P, Brown, Length 17 ft. (5MFK3)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 6 Ft (61F.625X12-72)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 1 Ft L (61R3-12)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X3X50T)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.030" Thick (BULK-PF-PC-83)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 3/16" Thick (PS-CACT-53)
- ZORO SELECT Cast Acrylic Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-CAC-330)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-PTFE-5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PC-619)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZAR4)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-PTFE-90)
- Zoro Select Plastic Sheets