Shop All Plastic Sheets
Zoro Select
PVC Type 1 Plastic Sheet 32" L x 16" W x 1/8" Thick
Mfr # BULK-PS-PVC-358
Zoro # G7851372
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC Type 1
- Plastic Thickness 1/8"
- Plastic Width 16"
- Plastic Length 32"
- Plastic Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PVC-358
- Zoro # G7851372
- UPC # 193005886813
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 32" |
Length Tolerance | (-1" - +1") |
Length | 32" |
Width | 16" |
Width Tolerance | (-0.25" - +0.25") |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 16 in W x 32 in L |
Description
Sheet Stock, PVC Type 1, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 8 ft (63A.125X1-96)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-SBR75-21)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6063-T52 (20669)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 8 Ft L (2EYR8)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-PVC-402)
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 48" W x 1/8" Thick (BULK-PS-PVC-391)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/8" Thick (BULK-PS-PVC-47)
- ZORO SELECT White UHMW Sheet Stock 10 ft. L x 48" W x 0.063" Thick (BULK-PS-UHMW-950)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 4" W x 0.020" Thick (4CDF5)
- ZORO SELECT White PTFE Film Stock 60" L x 24" W x 0.003" Thick (G15-3F-24X5)
- ONLINEMETALS Plastic Carbon Steel Round Tube A513 12 L x 36 W x 0.22 Thick (21803)
- Zoro Select Plastic Sheets