Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6792
Zoro # G306435183
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Standards FDA
- Flexibility Semi-Flexible
- Color Red
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6792
- Zoro # G306435183
- UPC # 193005278403
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 5 29/32 in |
Outside Diameter | 3/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Rtfset Bd 52 (151.551.HM.1)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW6)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P819)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2230)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2117)
- ZORO SELECT PVC Tubing (ZUSA-HT-5611)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2263)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 100 Ft. L (ZUSA-HT-13)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- Zoro Select Tubing