Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6791
Zoro # G306435107
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Application Air, Water
- Material PVC
- Standards FDA
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6791
- Zoro # G306435107
- UPC # 193005278380
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/2 in |
Bend Radius | 5 29/32 in |
Overall Length | 50 ft |
Outside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Green, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- ZORO SELECT Pipe Clamp, Pipe Sz 3/4 In, 3 7/16 In L (0500093521)
- ZORO SELECT 1" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF4)
- KOHLER Tiling-In Bead, 144" Length (1177-NA)
- ZORO SELECT PVC Tubing (ZUSA-HT-5621)
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- ZORO SELECT Tubing, 1/2 I.D., 50 ft., Clear, Flexible (411810-5711G)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Natural (806FH8)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1195)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV5)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2980)
- Zoro Select Tubing