Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6790
Zoro # G606435180
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Flexibility Semi-Flexible
- Application Air, Water
- Standards FDA
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6790
- Zoro # G606435180
- UPC # 193005278373
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Bend Radius | 5 29/32 in |
Outside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" PRESS REPAIR COUPLING (450-590P)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- WATTS Water Pressure Valve, 3/4in, 25-75psi (LFN45BM1-DU)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-101)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-120)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3558)
- ZORO SELECT PVC Tubing (ZUSA-HT-6558)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-9)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2117)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2891)
- Zoro Select Tubing