Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6784
Zoro # G406435359
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Material PVC
- Standards FDA
- Flexibility Semi-Flexible
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6784
- Zoro # G406435359
- UPC # 193005278298
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Bend Radius | 3 15/16 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Thread Size x 1/2" Tub Size Male Connector (P8MC4)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND17)
- DIXON T-Bolt Clamp, 3.38 to 3.69 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC362)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011224W-PK10)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2263)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1141)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3540)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-63)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1181)
- HYDROMAXX 1"x100Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100100)
- Zoro Select Tubing