Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6781
Zoro # G006435018
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Standards FDA
- Material PVC
- Flexibility Semi-Flexible
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6781
- Zoro # G006435018
- UPC # 193005278267
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Bend Radius | 3 15/16 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Water, Color Green, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-2B2B-F)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-110)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-47)
- ZORO SELECT PVC Tubing (ZUSA-HT-6671)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM01)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42007, 0.125 ID X .250 OD X 25 FT [Each] (TTYELFL.125X.250X25FT)
- Zoro Select Tubing