Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6778
Zoro # G506434757
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Standards FDA
- Flexibility Semi-Flexible
- Color Yellow
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6778
- Zoro # G506434757
- UPC # 193005278205
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/8 in |
Bend Radius | 3 1/8 in |
Outside Diameter | 1/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Emerge 18 Round Shower Column (58810-KS-PR)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- KINGSTON BRASS CC3131 D-Type Shower Curtain Rod (CC3131)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- ZORO SELECT Tubing, 3/4 I.D., 100 ft., Clear, Flexible (413110-6742)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/16 In OD (1512-094188-100)
- ZORO SELECT Tubing, 1/8 I.D., 100 ft., Clear, Flexible (410210A-6742)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-1123)
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Natural (806FH5)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-125)
- Zoro Select Tubing