Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6777
Zoro # G406435090
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Flexibility Semi-Flexible
- Standards FDA
- Material PVC
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6777
- Zoro # G406435090
- UPC # 193005278182
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 1/4 in |
Bend Radius | 3 1/8 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Description
Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Assembly Bath Spout (20004-BL)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 9-1/2" H (GRRDH08GA20)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 4mm Tube Size, Black (ZUSA-TF-PTC-756)
- TRUEBRO 1-1/4"- 1-1/2 " Dia., PVC, P-Trap, P-Trap Pipe Cover (82194)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2222)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-244)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-125175)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3088)
- ZORO SELECT PVC Tubing (ZUSA-HT-5611)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3180)
- Zoro Select PVC Tubing