Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6776
Zoro # G706434977
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Color Green
- Application Air, Water
- Material PVC
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6776
- Zoro # G706434977
- UPC # 193005278175
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/4 in |
Bend Radius | 3 1/8 in |
Description
Tubing, Application Air, Water, Color Green, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components 3-Way Shower Arm Diverter for Hand Shower (U4929-PK)
- CRESLINE CRESLINE 18355 High-Density Pipe, 1-1/4 in, 100 psi, Black (18355)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 200m, PK20 (KE200K2S-75)
- PARKER 1/4" A-LOK 316 SS Front Ferrule (4FF4-316)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112110-6742)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4102310-6742)
- ZORO SELECT Braided Tubing, 1 1/2 IDx1 15/16"OD, 100ft (809HZ0)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-54)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2986)
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. (K3150-32X50)
- Zoro Select PVC Tubing