Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6771
Zoro # G706435059
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Application Air, Water
- Standards FDA
- Material PVC
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6771
- Zoro # G706435059
- UPC # 193005278120
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 3/4 in |
Bend Radius | 7 7/8 in |
Overall Length | 25 ft |
Outside Diameter | 1 in |
Description
Tubing, Application Air, Water, Color Green, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Zeta Plus UW Fltr Crtrdg, Mdl Z2UB12PD20, Package Quantity 2, 1 gpm/sq. ft., 12" O.D., 7-3/8" H (Z2UB12PD205UW)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1/2" Wall (722609)
- PARKER Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (62PW-6)
- GRAY METAL Gray Metal FLUESTOP-BK 8 in. Black Adjustable Flue Stop (FLUESTOP-BK)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (410610-6742)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-24)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-103)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2978)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2261)
- Zoro Select PVC Tubing