Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6770
Zoro # G606435012
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Application Air, Water
- Standards FDA
- Flexibility Semi-Flexible
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6770
- Zoro # G606435012
- UPC # 193005278113
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 7 7/8 in |
Outside Diameter | 1 in |
Overall Length | 25 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Plumbing Part F29A Rb Outlet Assembly 3/4 X 10 1/2 (0306791)
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- TRANSAIR Fitting, Ball Valve, For 25mm (6638 25 22GR)
- LEGEND VALVE 1" NL 1960 x 1" FPT ADAPTER (462-715NL)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-247)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-47)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-57)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-125175)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-241)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0112100)
- Zoro Select Tubing