Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6769
Zoro # G706435349
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Standards FDA
- Material PVC
- Color Black
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6769
- Zoro # G706435349
- UPC # 193005278106
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Overall Length | 25 ft |
Bend Radius | 7 7/8 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Eterna Cartridge - New Stlye, Rtc (012443-40NS)
- USA INDUSTRIALS EPDM Tubing - 1/8" ID x 1/4" OD x 100 ft. Long (ZUSA-HT-388)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 3/4 in Pipe Size (829-248)
- ASCO Valve Rebuild Kit (302271)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 5/8, 3A (ZUSA-HT-2226)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-63)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2256)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-120)
- Zoro Select PVC Tubing