Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6768
Zoro # G006434745
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Color Yellow
- Standards FDA
- Application Air, Water
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6768
- Zoro # G006434745
- UPC # 193005278090
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 5 29/32 in |
Overall Length | 25 ft |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1/2" Swivel Shower Head 3-1/16" Dia., Chrome Plated (Z7000-HW16-H7)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- KOHLER Fairfax B/S Trim, Less Head (TLS12007-4-CP)
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene (200A)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3128)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU4)
- ZORO SELECT PVC Tubing (ZUSA-HT-6490)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-244)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3079)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2166)
- Zoro Select PVC Tubing