Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6767
Zoro # G006435230
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Flexibility Semi-Flexible
- Color Red
- Material PVC
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6767
- Zoro # G006435230
- UPC # 193005278083
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 3/4 in |
Overall Length | 25 ft |
Bend Radius | 5 29/32 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seat Bumpers-Sp (1194769-96)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, Socket x Socket (BFA1010SFS)
- MUSTEE 2 " Dia., Rubber, Black Finish, Drain Seal (65.308)
- KECKLEY 2-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-250)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3284)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-1221)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1229)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2277)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-126)
- Zoro Select Tubing