Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6765
Zoro # G806435379
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Application Air, Water
- Standards FDA
- Material PVC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6765
- Zoro # G806435379
- UPC # 193005278052
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Bend Radius | 5 29/32 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 15 in.L, Gray (06-15-M-N)
- MIDLAND METAL Pipe Nipple, 3 Nominal, Groove x Groove End Style, 8 Length, SCH 40 Schedule, 200 to 150 deg F, S (57209V)
- GOULDS WATER TECHNOLOGY 2" Cast Iron Check Valve (SPF20)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 5/8, 3A (ZUSA-HT-2226)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2182)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2152)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-8)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- ZORO SELECT PVC Tubing (ZUSA-HT-6504)
- APACHE Clear Vinyl Tubing 7/8" I.D. x 1/8" Wall X 100' Boxed (15007508)
- Zoro Select Tubing