Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6762
Zoro # G706435172
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Standards FDA
- Application Air, Water
- Color Red
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6762
- Zoro # G706435172
- UPC # 193005278014
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Bend Radius | 3 15/16 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Floor Flange Blk Mall 1-1/4 (27-11/4B)
- LASCO Elbow Insert Poly 1/2Mpt (UPPME-05)
- LEGEND VALVE 1/2" BLACK FLOOR FLANGE (350-463C)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X10)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT Tubing, 5/16In IDx1/2 In OD, 250Ft, Natural (806FH1)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2897)
- ZORO SELECT Tubing, 2.5mm ID x 4mm OD, 100 Ft, Natural (806FH2)
- ZORO SELECT Tubing, 5/16 in OD, 175 PSI, 100 Ft, Red (806FJ4)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-1365)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- Zoro Select PVC Tubing