Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6761
Zoro # G306435060
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Flexibility Semi-Flexible
- Application Air, Water
- Material PVC
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6761
- Zoro # G306435060
- UPC # 193005278007
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 3 15/16 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Water, Color Green, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sink Trap, Wht Drain, Threaded Connection (35379)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 4" O.C.Deck Mount (BKD-16-G)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- ZORO SELECT Tubing, 1/8 I.D., 100 ft., Clear, Flexible (410210A-6742)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-1162)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-61)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L (ZUSA-HT-1368)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 100 Ft. L (ZUSA-HT-11)
- TYGON Tubing, 1/4 I.D., 50 ft., Yellow, Flexible (AAG00017)
- Zoro Select Tubing