Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6755
Zoro # G006435407
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Color Blue
- Flexibility Semi-Flexible
- Application Air, Water
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6755
- Zoro # G006435407
- UPC # 193005277895
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 25 ft |
Outside Diameter | 3/8 in |
Bend Radius | 3 15/16 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00055)
- ANVIL 1-1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310028006)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Polished Chrome (HPG7236WHB-26)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ025SHXJ120)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1177)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-150200)
- ZORO SELECT NSF Clear PVC Tubing -3/16" ID x 5/, 3A (ZUSA-HT-2205)
- ZORO SELECT Latex Tubing, 5/16" dia. Inside (ZUSA-HT-3292)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-115)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1174)
- HOMEWERKS Homewerks Worldwide 206195 0.5 in. PVC Solvent Weld Slip Union (206195)
- Zoro Select Tubing