Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6753
Zoro # G406434789
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Color Yellow
- Standards FDA
- Application Air, Water
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6753
- Zoro # G406434789
- UPC # 193005277857
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 25 ft |
Inside Diameter | 1/8 in |
Bend Radius | 3 1/8 in |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Tee, Zinc Steel, CompxM, 5/8Inx1/2In (10 SBU-S)
- LEGRIS Push-to-Connect Union Elbow, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 53 56)
- SLOAN Rebuild Kit Royal A1107A Rebuild Kit 1.0 Urinal Royal Exps (3301074)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4EGU7)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- ZORO SELECT Braided Tubing, 1 1/2 IDx1 15/16"OD, 100ft (809HZ0)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-27)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/2" ID x 3/4" OD x 100' (PVC12-34ANA)
- Zoro Select Tubing