Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6750
Zoro # G506435372
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Color Blue
- Application Air, Water
- Standards FDA
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6750
- Zoro # G506435372
- UPC # 193005277765
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/8 in |
Overall Length | 25 ft |
Bend Radius | 3 1/8 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND15)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- BUCKAROOS 2" Od Pipe Saddle 22 Gauge-12 Long 150/Bucket (102-12-22 RD BUCKET)
- GRUVLOK Rigid Coupling, Ductile Iron, 5", Grooved (0390211183)
- ZORO SELECT FDA PVC and 3A Tubing, 14.5 psi, 25 ft (ZUSA-HT-3792)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-100)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-241)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-107)
- KURIYAMA Tubing, 7/8 I.D., 100 ft., Clear, Flexible (K010-1420X100)
- Zoro Select Tubing