Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6747
Zoro # G806435171
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Application Air, Water
- Material PVC
- Standards FDA
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6747
- Zoro # G806435171
- UPC # 193005277680
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 7 7/8 in |
Inside Diameter | 3/4 in |
Overall Length | 10 ft |
Outside Diameter | 1 in |
Description
Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-80)
- MILWAUKEE TOOL 3/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655R)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (3400-TABCP)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-118)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1107)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-375625)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3028)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X10)
- Zoro Select Tubing