Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6745
Zoro # G706435189
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Color Blue
- Application Air, Water
- Flexibility Semi-Flexible
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6745
- Zoro # G706435189
- UPC # 193005277635
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 7 7/8 in |
Overall Length | 10 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Coffee Filter System, Flow Rate 5 gpm (5616001)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE09)
- KOHLER Stainless Steel Rack For Whitehaven K (6449-ST)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1227)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3584)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/16 In OD (1512-094188-100)
- ZORO SELECT Latex Tubing, 1/8" dia. Inside (ZUSA-HT-1364)
- WATTS Hose Fuel 1/8Idx1/4Od (FH014018100R)
- Zoro Select PVC Tubing