Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6743
Zoro # G306434773
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Application Air, Water
- Standards FDA
- Material PVC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6743
- Zoro # G306434773
- UPC # 193005277598
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 10 ft |
Outside Diameter | 3/4 in |
Bend Radius | 5 29/32 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8RABCP)
- SHARKBITE PIPE PEX 3/4""X25' BLU (U870B25)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 2 in Pipe Size (1406-020)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2160)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2161)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-118)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2229)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3184)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3032)
- Zoro Select PVC Tubing