Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6742
Zoro # G606435227
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Standards FDA
- Color Red
- Flexibility Semi-Flexible
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6742
- Zoro # G606435227
- UPC # 193005277581
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 5 29/32 in |
Overall Length | 10 ft |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Wrench For Plumbing Fittings, 275mm (320000)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2257)
- RHEEM Anode Rod, 44-3/16" L, Magnesium (SP11345C)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60648)
- ZORO SELECT Tubing, 30 psi at 70F, 100 ft., Shore A73 (4HL99)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L (ZUSA-HT-1368)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1222)
- ZORO SELECT Tubing, 1/4 in IDx3/8 in OD, 100Ft L, Green (806FK0)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2994)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3028)
- Zoro Select PVC Tubing