Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6737
Zoro # G406435137
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Color Red
- Material PVC
- Application Air, Water
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6737
- Zoro # G406435137
- UPC # 193005277468
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 3 15/16 in |
Overall Length | 10 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Red, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-546 IPS SILLCOCK (107-407)
- ZORO SELECT Flexible Coupling, For Pipe Size 15x15" (1056-1515)
- GEORG FISCHER Diaphragm Valve, 2-Way, 2 In, Socket/Thrd (161514617)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8773)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112110-6742)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/16 In OD (1512-094188-100)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3027)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-54)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3024)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2151)
- Zoro Select PVC Tubing