Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6735
Zoro # G706435387
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Standards FDA
- Application Air, Water
- Flexibility Semi-Flexible
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6735
- Zoro # G706435387
- UPC # 193005277444
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 1/2 in |
Bend Radius | 3 15/16 in |
Overall Length | 10 ft |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 5 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34406)
- DMI DMI 802-1203-0300 DMI Extra-Wide Heavy-Duty Drop-Arm Steel Commode (802-1203-0300)
- MOEN Oil Rubbed Bronze Replacement Handle Knob Insert (97557ORB)
- JONES STEPHENS Delrin Compression Sleeve, Lead Free, 3/8" (C74097)
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-117)
- ZORO SELECT Fuel Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3188)
- ZORO SELECT Fuel Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1172)
- ZORO SELECT PVC Tubing (ZUSA-HT-5611)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2112)
- TYGON Tubing, 3/32 I.D., 50 ft., Yellow, Flexible (AAG00165)
- Zoro Select PVC Tubing