Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6728
Zoro # G706434779
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Application Air, Water
- Flexibility Semi-Flexible
- Material PVC
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6728
- Zoro # G706434779
- UPC # 193005277284
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 3 1/8 in |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Overall Length | 10 ft |
Description
Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Shower Trim With 2.5 Gpm Showerhead (TS23503-4-BN)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2-1/2", PVC/EPDM, Socket (TC1250SE)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017820)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-101)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3089)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3184)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1224)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1160)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF00055, 0.750 ID X 1.125 OD X 50 FT [Each] (TTYE3603.750X1.125X50FT)
- Zoro Select Tubing