Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6721
Zoro # G606435272
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 2 mm
- Standards FDA
- Material PVC
- Flexibility Semi-Flexible
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6721
- Zoro # G606435272
- UPC # 193005277215
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 16 mm |
Bend Radius | 5 29/32 in |
Inside Diameter | 12 mm |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 16 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn AquaSense® Z6915-XL-MV Battery Powered Sensor Faucet, Single Hole, Mixing Valve (Z6915-XL-MV)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK06)
- IMPERIAL Tubing Bender, 3/8 In OD, 14 In L (364-FHB-06)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-107)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2200)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1179)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1158)
- ZORO SELECT Tubing, 1/2 I.D., 50 ft., Clear, Flexible (4118210-5711G)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-45)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3173)
- Zoro Select Tubing