Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6720
Zoro # G306435268
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 mm
- Flexibility Semi-Flexible
- Standards FDA
- Color Clear
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6720
- Zoro # G306435268
- UPC # 193005277208
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 8 mm |
Overall Length | 50 ft |
Bend Radius | 3 15/16 in |
Outside Diameter | 12 mm |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 12 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Filter Housing, 1 in. NPT, Blue (HD-950A)
- LEGEND VALVE 1-1/2" X 8" GALVANIZED NIPPLE (356-152)
- PFISTER Pfister Extension Stem (970-8000)
- PARKER 5/16" Compression x 1/4" FNPT Brass Connector 10PK (66C-5-4)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3089)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3024)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2259)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 25 Ft. L (ZUSA-HT-232)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2162)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1225)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X25)
- Zoro Select PVC Tubing