Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6719
Zoro # G606435388
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.5 mm
- Application Beverage, Food, Water
- Material PVC
- Color Clear
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6719
- Zoro # G606435388
- UPC # 193005277192
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 5 mm |
Outside Diameter | 8 mm |
Overall Length | 50 ft |
Bend Radius | 3 15/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 3/4 in, Male SAE (12 HP5ON-S)
- CHICAGO VALVES AND CONTROLS 2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE020)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (1-1/2 LFU5B-Z3-LP)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3024)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-200250)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1174)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1225)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-1173)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- KURIYAMA Tubing, Clear, Shore A 73, 6mm I.D. (K3150-MM06X50)
- Zoro Select Tubing