Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6701
Zoro # G406434949
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.094 in
- Flexibility Semi-Flexible
- Material PVC
- Standards FDA
- Application Beverage, Food, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6701
- Zoro # G406434949
- UPC # 193005276997
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 5 29/32 in |
Overall Length | 50 ft |
Inside Diameter | 5/8 in |
Outside Diameter | 13/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, Spring-Loaded, 4", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10400T)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- DELTA DELTA Peerless P240LF Bathroom Faucet, 2-Faucet Handle, 3 in H Spout, Chrome (P240LF)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2973)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM02)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 100 Ft. L (ZUSA-HT-11)
- Zoro Select Tubing