Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6700
Zoro # G006435001
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.094 in
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6700
- Zoro # G006435001
- UPC # 193005276980
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 3/4 in |
Overall Length | 50 ft |
Inside Diameter | 9/16 in |
Bend Radius | 5 29/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 9/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 1-1/2Ss Snap Hole Cover (03-1453)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- KOHLER Assembly, Toilet Paper Roller (1014647-SN)
- ZORO SELECT 1" Female NPT Malleable Iron Cap Class 300 (1LBZ8)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-15)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-1219)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2257)
- ZORO SELECT Latex Tubing, 1/8" dia. Inside (ZUSA-HT-1363)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-1146)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3184)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 3/8" ID x 5/8" OD x 100' (PVC38-58ANA)
- Zoro Select Tubing