Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6697
Zoro # G406435298
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Color Clear
- Flexibility Semi-Flexible
- Standards FDA
- Application Beverage, Food, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6697
- Zoro # G406435298
- UPC # 193005276942
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Bend Radius | 5 29/32 in |
Outside Diameter | 9/16 in |
Inside Diameter | 7/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2 In, 150psi, PVC (V015150)
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK (66P-4-2)
- NDS VALVE BOX W/COVER 6"" (D109-G)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1222)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-2204)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (413510-6742)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-56)
- ZORO SELECT Tubing, 8mm ID x 12mm OD, 250 Ft, Natural (806FJ1)
- HYDROMAXX 2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK200100)
- Zoro Select PVC Tubing