Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6691
Zoro # G006434882
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
- Color Clear
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6691
- Zoro # G006434882
- UPC # 193005276843
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 7/32 in |
Bend Radius | 3 15/16 in |
Inside Diameter | 5/32 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9004509205 Kit Air Tube 12" (9004509205)
- APG 5" Aluminum Part C (3U50CAL)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908241)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DWV SCH 40 Bushing (PVC 00107 1600HA)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-375625)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV2)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- ZORO SELECT Latex Tubing, 1/8" dia. Inside (ZUSA-HT-1364)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2993)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K3150-04X50)
- Zoro Select Tubing