Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6689
Zoro # G206434880
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards FDA
- Flexibility Semi-Flexible
- Color Clear
- Application Beverage, Food, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6689
- Zoro # G206434880
- UPC # 193005276775
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 3 1/8 in |
Inside Diameter | 3/32 in |
Outside Diameter | 5/32 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass (6719)
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (2WU32)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 6 in Pipe Size (401060)
- TECHNIFIT Fitting, PTC, Union Tee, 6mm (PUT06)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3180)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-54)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3028)
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Natural (806FH5)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2160)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K4350-12X25)
- Zoro Select PVC Tubing