Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6688
Zoro # G906435316
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2.5 mm
- Standards FDA
- Color Clear
- Flexibility Semi-Flexible
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6688
- Zoro # G906435316
- UPC # 193005276768
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter | 25 mm |
Bend Radius | 7 7/8 in |
Inside Diameter | 20 mm |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 20 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 25 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-3346)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4S-CP)
- ALLPOINTS Bracket Kit, Restroom Partition (1412160)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-375625)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3185)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-2892)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-46)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3184)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2213)
- Zoro Select PVC Tubing