Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6686
Zoro # G506435341
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 mm
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
- Standards FDA
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6686
- Zoro # G506435341
- UPC # 193005276676
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 5 29/32 in |
Inside Diameter | 12 mm |
Overall Length | 25 ft |
Outside Diameter | 16 mm |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 16 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 12)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (6402BN)
- APOLLO VALVES 3/4" FNPT Bronze Dual Check Valve (4ALF3A44A)
- MOEN Drain Plug & Seat (10709BN)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2206)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-22)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-58)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 5/8, 3A (ZUSA-HT-2210)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3024)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K7160-04)
- Zoro Select PVC Tubing