Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6685
Zoro # G406435267
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 mm
- Flexibility Semi-Flexible
- Standards FDA
- Color Clear
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6685
- Zoro # G406435267
- UPC # 193005276652
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 8 mm |
Overall Length | 25 ft |
Bend Radius | 3 15/16 in |
Outside Diameter | 12 mm |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 12 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 3/4" Pipe Size, Spigot x FNPT (9838-167)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-27)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-55)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1 in (1530-100137)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-24)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-109)
- ZORO SELECT Latex Tubing, 1/16" dia. Inside (ZUSA-HT-1362)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3173)
- Zoro Select Tubing