Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6674
Zoro # G306435145
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Material PVC
- Color Clear
- Standards FDA
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6674
- Zoro # G306435145
- UPC # 193005276256
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 1 1/2 in |
Bend Radius | 15 3/4 in |
Inside Diameter | 1 1/4 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Faucet Cartridge, Metal, 1/2" L (45882000)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- ZURN RP Repair Kit (RK1-375)
- LEGEND VALVE 2" X 3" 304 SS NIPPLE (304-164)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2130)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-55)
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-24)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- Zoro Select PVC Tubing