Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6672
Zoro # G706435158
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.188 in
- Flexibility Semi-Flexible
- Material PVC
- Standards FDA
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6672
- Zoro # G706435158
- UPC # 193005276225
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 1 3/8 in |
Bend Radius | 9 7/8 in |
Inside Diameter | 1 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC Ball Valve with Stainless Stee (6416220)
- WESTBRASS 1/2" x 36" IPS pipe nipple in Polished brass (D12136-03)
- TRUESEAL Barbed Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TCB6)
- VIEGA Viega MegaPress XL 90 street elbow, 3" x 3" (26520)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-29)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3033)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-6)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- HYDROMAXX 1-1/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK114100)
- Zoro Select PVC Tubing