Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6669
Zoro # G906435064
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188 in
- Flexibility Semi-Flexible
- Standards FDA
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6669
- Zoro # G906435064
- UPC # 193005276195
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 3/4 in |
Overall Length | 25 ft |
Outside Diameter | 1 1/8 in |
Bend Radius | 7 7/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10401A)
- ZORO SELECT 4" Close Black Pipe Nipple Sch 40 (2WV79)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 2 ft Length, Type K (KH03002)
- VIEGA Viega MegaPress cap, 3/4" (25735)
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2224)
- ZORO SELECT NSF Clear PVC Tubing -3/16" ID x 5/, 3A (ZUSA-HT-2205)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-6)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3563)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Black Tint (GR023-0406X100)
- Zoro Select Tubing