Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6668
Zoro # G306434964
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
- Color Clear
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6668
- Zoro # G306434964
- UPC # 193005276188
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 11/16 in |
Overall Length | 25 ft |
Bend Radius | 5 29/32 in |
Outside Diameter | 15/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 15/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (88B2A1M1K1-200)
- HOLO-KROME HOLO-KROME 1/16 DRYSEAL PRESSURE PLUG 100/BOX (10002)
- ZURN Handle Spring (P6000-M7)
- PROPLUS 1 Brass Bar Sink Drain (122352)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-9)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-1221)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3583)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- ZORO SELECT NSF Clear PVC Tubing -1/8" ID x 3/1, 3A (ZUSA-HT-2203)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2896)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00006)
- Zoro Select PVC Tubing