Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6664
Zoro # G706435219
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.156 in
- Color Clear
- Flexibility Semi-Flexible
- Standards FDA
- Application Beverage, Food, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6664
- Zoro # G706435219
- UPC # 193005276027
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter | 13/16 in |
Inside Diameter | 1/2 in |
Bend Radius | 5 29/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- B & K PLUG SQ HEAD GALV 4"" (511-811BC)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361261209)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3180)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-29)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3084)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2151)
- ZORO SELECT PVC Tubing (ZUSA-HT-5611)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-109)
- TRIDENT HOSE Trident 1501006 Clear PVC 1 X 50 (1501006)
- Zoro Select PVC Tubing